Beli Digital Measure di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- STS Digital Walking Measureatribut:
- Power: Two AAA alkaline batteries x (included)
- Measurement Error: +/-0.5%
- Wheel Diameter (mm): 160
- STS Digital Walking MeasureDeskripsi:- A reliable digital display.- With a back light liquid crystal display, reading of values is easy even at night.- Since there is a liquid crystal display that shows a measured value at hand, values can be easily checked.- With a flip- up type self- standing stand.- With a storage nylon case.
- monotaro Digital Walking Measure (Hand-Reading Type) (Meteran Dorong)Deskripsi:In various civil construction works and a simple distance measurement.atribut:
- Accessories: carrying case
- Power Supply: AAA batteries x 2 (not included)
- Overall Length (mm): 720-1000
- Measurement Unit: Min 0.1m
- Measurement Error: +/- 0.03%
- Measurement Range (m): 0.1 to 99999.9
- Wheel Diameter (mm): 159
- KRISBOW Multimeter Digital (Multitester)Deskripsi:PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- Ebisu Diamond Digital Level (Waterpass Digital)Deskripsi:-It can measure rising(mm/m), angle(°), and slope(%)with the digital automatic display function.-Zero setting can be done at any position.-For measurement of horizontal, vertical, rising, angle, or slope.atribut:
- Dimensions: 1200x60.5x26.0mm
- Magnet: 1 Side
- Niigata Seiki (SK) Digital Caliper Gauge (Jangka Sorong)Deskripsi:Digital Caliper Gauge EDC-A1150. - Measure Outside Diameter - Body Steel & Plastic - Digital Display, already have hold function - Power Source CR2032 - Wide Measuring Range 0-150mm - Resolution: 0.1mm, Acurracy: +/-0.2mm.atribut:
- Material: Body: Steel & Plastic
- KDS Walking MeasureDeskripsi:-For a long distance or a curved place, you can measure by yourself.-Since there is a counter at the center of a shaft, it can measure in a balanced manner.-A brake at hand.-With a shoulder bag.atribut:
- Measuring Range: 10cm to 99999.9m
- Reduction Length to Total Length: 520 to 980mm
- Display Digits: 5
- Wheel Diameter (mm): 160mm
- TRUSCO Digital Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.01
- Power Source: Button-Type Silver Oxide Battery (SR44) x 1 (Sold Separately)
- Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
- KRISBOW Marking Tools Walking Measure (Meteran Dorong)atribut:
- Dimensions (LxWxH)(mm): 450x150x160
- Diameter (cm): 16
- KANON Digital Depth Gauge With Hookatribut:
- Measurement Range (mm): 0 to 150
- Minimum Display (mm): 0.01
- Total Length (mm): 238
- Base Dimension (mm): 80
- Power Supply: Button Type Silver Oxide Battery (SR44)x1 (accessory)
- Niigata Seiki (SK) Digital Caliper (Jangka Sorong)Deskripsi:- Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
- Niigata Seiki (SK) Digital IndicatorDeskripsi:Digital Indicator DEI-127. - Measure surface flatness, checking tool set up, axial runout, checking squareness - Body: Steel - Easy to read, have hold fuction - Auto power off fuction after 5 minuites - Power Source CR2032 - Resolution 0.01mm, measuring Range 12.7mm - Max error: +/-20micron.atribut:
- Material: Body: Steel
- Accuracy (µm): ± 20
- Dimensions (mm): 60x35x110
- Instrumental Error (mm): ± 0.20
- Measuring Force (N): 1.5
- Measuring Range (mm) : 0-12.7
- Minimum Display (mm): 0.01
- Power Supply: CR2032
- TRUSCO Number: 377-5259
- KRISBOW Mikrometer DigitalDeskripsi:Disc Outside Micrometer Digital 0 to 25 mmatribut:
- Reading (mm): 0.001
- Accuracy (mm): +/- 0.004
- Dimensions (mm): 130 x 50 x 20
- KRISBOW Digital Platform ScaleDeskripsi:Timbangan digital platform dengan kapasitas besar dan pembacaan cepat melalui layar LCD. Cocok untuk penimbangan dalam gudang, logistik, dan produksi.
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- KRISBOW Digital Caliper (Jangka Sorong)Deskripsi:Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Resolution (mm): 0.01
- KRISBOW Alat Ukur Kedalaman Digitalatribut:
- Graduation (mm): 0.001
- Accuracy (mm): +/- 0.002
- Dimensions (mm): 160 x 100 x 18
- KDS Walking MeasureDeskripsi:-With a zero-point indicator.-Length can be adjusted by rotating a shaft.atribut:
- Display Digits: 5
Daftar Harga Digital Measure Terbaru April 2026
| STS Digital Walking Measure | Rp1.799.900 |
| STS Digital Walking Measure | Rp2.599.900 |
| monotaro Digital Walking Measure (Hand-Reading Type) (Meteran Dorong) | Rp829.900 |
| KRISBOW Multimeter Digital (Multitester) | Rp369.900 |
| Insize Digital Caliper (Jangka Sorong) | Rp689.900 |
| Ebisu Diamond Digital Level (Waterpass Digital) | Rp9.999.900 |
| Niigata Seiki (SK) Digital Caliper Gauge (Jangka Sorong) | Rp1.299.900 |
| KDS Walking Measure | Rp2.399.900 |
| TRUSCO Digital Caliper (Jangka Sorong) | Rp809.900 |
| KRISBOW Marking Tools Walking Measure (Meteran Dorong) | Rp419.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)





















































































































































%20(Meteran%20Dorong)/d6P103173474-1.jpg)
/60P101517216-4.jpg)
/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-5.jpg)
/P102733817-2.jpg)
/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20Gauge%20(Jangka%20Sorong)/n2P102224830-2.jpg)

/TRUSCO%20Digital%20Caliper%20(Jangka%20Sorong)/15P101001041-2.jpg)
/lcP104574768-2.jpg)

/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20(Jangka%20Sorong)/akP101502380-7.jpg)
%20Digital%20Indicator/P102224779-1.jpg)


/KANON%20Digital%20Caliper%20(Jangka%20Sorong)/lnP105272779-1.jpg)
/P101002871-1.jpg)
/KRISBOW%20Digital%20Caliper%20(Jangka%20Sorong)/fvP101515571-3.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Tanda%20Pipa%2C%20Katup/KDS%20Walking%20Measure/P102854882-1.jpg)